Buy more than* S$200* and get FREE SHIPPING

  • TLC Syringe

TLC Syringe 710SNR

Item.#
02961926
Mfr.#
710SNR
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use. Cannot be used for purposes other than research or experiment. While purchasing, we may confirm the purpose and purchase applications. You may be asked not to purc
Needle Gauge
22S
Capacity (uL)
100
Model
710SNR
TGK Product Number
691-14-87-64
Purpose
HPLC(Rheodyne, bulb)
Minimum Scale (micro L)
1.0
Capacity (mL)
0.10
Material
(Syringe) glass, (bracket) SUS