Buy more than* S$200* and get FREE SHIPPING

  • TLC Syringe

TLC Syringe 750SNR

Item.#
02961944
Mfr.#
750SNR
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use. Cannot be used for purposes other than research or experiment. While purchasing, we may confirm the purpose and purchase applications. You may be asked not to purc
Needle Gauge
22
Capacity (uL)
500
Model
750SNR
TGK Product Number
691-14-87-66
Purpose
HPLC(Rheodyne, bulb)
Minimum Scale (micro L)
5.0
Capacity (mL)
0.50
Material
(Syringe) glass, (bracket) SUS