Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • CB Combustion Boat

CB Combustion Boat 10

Item.#
02963606
Mfr.#
10
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
69.69 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Caution
No.6 has no tab.
Allowable Temperature (degreeC)
1450
Length (mm)
140
Height (mm)
12
Chemical Composition
SiO2=66,Al2O3=28
Width (mm)
14
TGK Product Number
696-30-41-08