Buy more than* S$200* and get FREE SHIPPING

  • CB Combustion Boat

CB Combustion Boat 12

Item.#
02963615
Mfr.#
12
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
No.6 has no tab.
Allowable Temperature (degreeC)
1450
TGK Product Number
696-30-41-09
Width (mm)
16
Chemical Composition
SiO2=66,Al2O3=28
Length (mm)
105
Height (mm)
10