Buy more than* S$200* and get FREE SHIPPING

  • CB Combustion Boat

CB Combustion Boat 10A

Item.#
02963624
Mfr.#
10A
Package Qty.
1Bag(10PC)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Caution
No.6 has no tab.
Allowable Temperature (degreeC)
1450
Width (mm)
20
TGK Product Number
696-30-41-10
Chemical Composition
SiO2=66,Al2O3=28
Height (mm)
12
Length (mm)
150