Buy more than* S$200* and get FREE SHIPPING

  • CB Combustion Boat

CB Combustion Boat 2

Item.#
02963633
Mfr.#
2
Package Qty.
1Bag(100PC)
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Caution
No.6 has no tab.
Allowable Temperature (degreeC)
1450
Width (mm)
12
TGK Product Number
696-30-41-11
Chemical Composition
SiO2=66,Al2O3=28
Height (mm)
9
Length (mm)
60