Buy more than* S$200* and get FREE SHIPPING

  • CB Combustion Boat

CB Combustion Boat 6

Item.#
02963651
Mfr.#
6
Package Qty.
1Bag(50PC)
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Caution
No.6 has no tab.
Allowable Temperature (degreeC)
1450
Width (mm)
16
TGK Product Number
696-30-41-13
Chemical Composition
SiO2=66,Al2O3=28
Height (mm)
10
Length (mm)
88