Buy more than* S$200* and get FREE SHIPPING

  • CB Combustion Boat

CB Combustion Boat 6A

Item.#
02963667
Mfr.#
6A
Package Qty.
1Bag(50PC)
Ship pack of
1
96.72 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Caution
No.6 has no tab.
Allowable Temperature (degreeC)
1450
Width (mm)
13.5
TGK Product Number
696-30-41-14
Chemical Composition
SiO2=66,Al2O3=28
Height (mm)
10
Length (mm)
80