Buy more than* S$200* and get FREE SHIPPING

  • Absorbing Board

Absorbing Board 1

2.00 (1)
Item.#
02963861
Mfr.#
1
Package Qty.
1PC
Ship pack of
1
12.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In case of putting something in electric furnace, use it as underlay
Dimension (mm)
75x75
Material
SiO2=53.1%,Al2O3=43.9%
TGK Product Number
696-30-58-01
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For hot iron sheet underlay
2
From Japan
On 2017-06-13 14:42:16
It may be wrong to use it, but it was "Underlay when putting in an electric furnace", so I planned to use it as an underlay when placing an iron plate heated to about 200 degrees on a desk, but one There was a crack in the part. When it cools down, the crack is closed, but spreads as you place a heated iron plate.
This review is about item#2963886.