Buy more than* S$200* and get FREE SHIPPING

  • Absorbing Board

Absorbing Board 2

2.00 (1)
Item.#
02963877
Mfr.#
2
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
In case of putting something in electric furnace, use it as underlay
Dimension (mm)
90x90
Material
SiO2=53.1%,Al2O3=43.9%
TGK Product Number
696-30-58-02
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For hot iron sheet underlay
2
From Japan
On 2017-06-13 14:42:16
It may be wrong to use it, but it was "Underlay when putting in an electric furnace", so I planned to use it as an underlay when placing an iron plate heated to about 200 degrees on a desk, but one There was a crack in the part. When it cools down, the crack is closed, but spreads as you place a heated iron plate.
This review is about item#2963886.