Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ALUMINA BALL HD

ALUMINA BALL HD HD-50

3.90 (10)
Item.#
02964105
Mfr.#
HD-50
Package Qty.
1Box(1kg)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Reduced Shear Wear Rate (ppm/h)
180
Hardness (Hv)
1100
Diameter (phi mm)
50
Chemical Composition
Al2O3/93%,SiO2/5%
Density (g/cm3)
3.6
Fracture Toughness
3.7MPa root m
TGK Product Number
696-30-66-17
Hardness
HV: 9.8GPa (1000kgf / mm 2 ) HRA: 87
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Low friction sliding
4
From Japan
On 2018-05-30 15:16:41
1 kg is too much. It would be appreciated if the sales unit is about 100 grams.
This review is about item#33518186.
I use it when preparing a glaze for pottery art.
5
From Japan
On 2018-04-06 13:49:23
It is hard and heavy, so many raw materials are pulverized. After putting 4 pieces in a 1.5 L ball mill container and turning at a rotation speed of 180 rpm, the container was broken into 4 pieces. Since there is no choice, the container is glued, and a gum tape is rolled and used.
This review is about item#2964105.
Grinding operation by ball mill
5
From Japan
On 2018-03-28 14:12:50
Since one piece weighs 250 g, we were able to crush the raw material in a short time. I think load fluctuation to the rotating table and wear of the ball mill container are great. By the way, we are pulverizing peppers and marbles now.
This review is about item#2964105.
It is used in science classes to indicate the size of a celestial body
4
From Japan
On 2017-03-22 14:37:38
I think that it is quite good. I will introduce it at the science research group and others.
This review is about item#02963992.
for test
3
From Japan
On 2017-02-20 17:04:29
I tried purchasing it experimentally I think that it is easy to use because it is a quantitatively exact quantity as it is used in the test
This review is about item#2963992.
Experimental material
4
From Japan
On 2017-01-19 14:36:20
It seemed to be handmade and there was some variation in shape.
This review is about item#2964114.
As a machine part
5
From Japan
On 2016-11-24 18:38:46
We are satisfied with using as water resistant and corrosion resistant parts. Accuracy is also reasonable.
This review is about item#33518247.
Concentration of adsorption of metal ions etc.
1
From Japan
On 2015-10-18 11:59:45
Unfortunately I thought that it was an activated alumina ball I purchased it by mistake and I could not achieve my purpose. I thought that I would like to ask you to deal in the future if it was what I wanted.
This review is about item#33518371.
Barrel polishing
3
From Japan
On 2015-02-19 14:09:34
I think that the quality is good but the price is a little cheaper. I purchased 1 mm, but the actual measurement was a mix of 1.16 to 1.26 mm. Since there is an error of 10% or more, I think whether it is better to add a hand to the notation.
This review is about item#02963992.
Put it for stirring in the solution of the product
5
From Japan
On 2014-11-25 13:43:30
Small variation in quality
This review is about item#33518247.