Buy more than* S$200* and get FREE SHIPPING

  • Alumina Balls SSA-995

Alumina Balls SSA-995 696-30-66-22

Item.#
02964141
Mfr.#
696-30-66-22
Package Qty.
1Bag(1kg)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
For fracturing, mixing, and dispersion.
Fracture Toughness
4
Hardness (Hv)
1500
Material
Alumina SSA-995
TGK Product Number
696-30-66-22
Density (g/cm3)
3.8
Chemical Composition
Al2O3=99.5%
Normal Temperature (deg C)
1750
Diameter (phi mm)
15