Buy more than* S$200* and get FREE SHIPPING

  • Zirconia Ball YTZ

Zirconia Ball YTZ -

5.00 (1)
Item.#
02964227
Mfr.#
-
Package Qty.
1Bag(1kg)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
259.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Fracturing and dispersion of electronic parts such as dielectric body, piezoelectric body, magnetic material. Fracturing and dispersion of fine ceramics material. Fracturing and dispersion of polishing and paint, etc. Fracturing and dispersion of
Density (g/cm3)
6
Chemical Composition
Y2O3-ZrO2
Diameter (phi mm)
0.6
Reduced Shear Wear Rate (ppm/h)
0.4
Fracture Toughness
6.0MPa root m
Hardness (Hv)
1250
TGK Product Number
696-30-66-30