Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Scientific Research, Development Products
>
Stirring, Pulverizing and Mixing
>
Ball Mills (Grinding Bowls)
Zirconia Ball YTZ -
by
CC Mark (Nikkato)
(1)
Item.#
02964236
Mfr.#
-
Package Qty.
1Bag(1kg)
Ship pack of
1
Restriction
Sales Price:
259.99 SGD
Qty.
Shipped after 2018-04-27
Now we ship to...
...
see all
See all 24 items in this Product
Item Feature
Purpose
Fracturing and dispersion of electronic parts such as dielectric body, piezoelectric body, magnetic material. Fracturing and dispersion of fine ceramics material. Fracturing and dispersion of polishing and paint, etc. Fracturing and dispersion of
Density (g/cm3)
6
Chemical Composition
Y2O3-ZrO2
Diameter (phi mm)
0.65
Reduced Shear Wear Rate (ppm/h)
0.4
Fracture Toughness
6.0MPa root m
Hardness (Hv)
1250
TGK Product Number
696-30-66-31
See all 24 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
ALUMINA BALL HD
CC Mark (Nikkato)
19.99
-
95.99 SGD
(9)
Zirconia ball
AS ONE
199.99
-
729.99 SGD
High-purity alumina ball
AS ONE
93.99
-
359.99 SGD
Alumina Balls SSA-995
CC Mark (Nikkato)
45.99
-
68.99 SGD
Alumina balls
AS ONE
339.99 SGD
Zirconia ball
AS ONE
109.99
-
139.99 SGD
Zirconia ball
AS ONE
39.99
-
44.99 SGD
Glass Beads
AS ONE
26.99
-
159.99 SGD
(5)
Zirconia ball
AS ONE
179.99
-
369.99 SGD
Beads crushing device
AS ONE
1,819.99 SGD
Business card holder Kawakami
KOKUYO
-
Zirconia crucible
AS ONE
97.99
-
219.99 SGD
Magnetic ball mill
Nitto Kagaku
99.99
-
2,189.99 SGD
(1)
Zirconia ball
CC Mark (Nikkato)
229.99
-
839.99 SGD
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Pigment dispersion
From Japan
On 2016-02-15 16:55:18
It was good that you could purchase zirconia beads with a small particle size cheaply.
This review is about
item#02964211
.
Top