Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HB Insulation Tube, Thermoelectric Usage

HB Insulation Tube, Thermoelectric Usage #7

4.67 (3)
Item.#
02966092
Mfr.#
#7
Package Qty.
1Case(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For calcination tube, protection tube, insulating tube, incineration tube.
Overall Length (mm)
100
Hole Shape
Round, one hole
Inner Diameter (phi mm)
2
TGK Product Number
696-31-31-05
Allowable Temperature (degreeC)
1500
Material
HB
Outer Diameter (phi mm)
3
Model Number
7
Chemical Composition
SiO2=40,Al2O3=56
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used as an insulating tube of electrical wiring inside a vacuum device.
5
From Japan
On 2017-07-27 11:15:52
I often use it often with a bead insulator. It is handy when it is long wiring, so it is easy to break so it is convenient to use according to the situation.
This review is about item#2966065.
Production of thermocouple probe
4
From Japan
On 2017-01-31 15:35:16
I use it by putting it in a stainless steel pipe. With less than 1000 degrees, it can be used without any problem. An insulating tube for the tip part is necessary, but it is not treated with a monotalue. I want you to add convex and concave. (HBZETU - 416 - T, HBZETU - 416 - O)
This review is about item#2966135.
Thermocouple insulation used for high temperature furnace temperature measurement
5
From Japan
On 2015-12-25 17:32:53
Although we used high-alumina insulating tubes in the past, we used a low-alumina HB tube instead of 1400 ° C or less. I can use it without problems. It was good that it came up cheaper than a high alumina quality insulating tube.
This review is about item#02966065.