Buy more than* S$200* and get FREE SHIPPING

  • HB Insulation Tube, Thermoelectric Usage

HB Insulation Tube, Thermoelectric Usage #4

4.50 (2)
Item.#
02966101
Mfr.#
#4
Package Qty.
1Case(50PC)
Ship pack of
1
28.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For calcination tube, protection tube, insulating tube, incineration tube.
Overall Length (mm)
100
Outer Diameter (phi mm)
5
Model Number
4
Hole Shape
Round, one hole
Allowable Temperature (degreeC)
1500
Material
HB
Inner Diameter (phi mm)
3
TGK Product Number
696-31-31-06
Chemical Composition
SiO2=40,Al2O3=56
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production of thermocouple probe
4
From Japan
On 2017-01-31 15:35:16
Stainless steel pipe to put uses. In 1000 degrees or less, it can be used without any problem. We need insulating tubes for the tip portion, but not covered in Monotarou. I want you to add a convex and concave. (HBZETU-416-T, HBZETU-416-O)
This review is about item#2966135.
Insulation of thermocouple used to measure the temperature of the high-temperature furnace
5
From Japan
On 2015-12-25 17:32:53
Conventionally, it was using an insulation tube of high-alumina, but because it was below the temperature measuring range 1400 ℃, I tried instead of the HB tube of low-alumina. No problem we can use. It was good up cheaper than the insulating tube of high-alumina.
This review is about item#02966065.