The reviews are automatic translation.
As a syringe for cat's subcutaneous drip
From Japan
On 2017-12-19 13:04:28
I am saved because the price is cheaper than buying at an animal hospital. I am happy that there are discounts etc. on subscription.
For scientific experiments
From Japan
On 2017-05-29 14:33:39
I experimented with Pascal in combination with 50 ml ones. Pipe of vinyl chloride with a diameter of 4 mm Pipes out water and jumps water. Is there any good countermeasure?
Feeding
From Japan
On 2015-11-29 15:30:40
I thought that I would like to purchase a large quantity at the same time that I have been using so far and it became indebted this time. It is excellent in feeling of use.
Printer Ink cartridge filled with ink cartridge Drilling machine with cutting oil applied
From Japan
On 2015-11-02 18:13:08
It is easy to use and very handy.
For liquid subdivision / application (for work)
From Japan
On 2015-01-16 13:47:27
For subdivision of liquids and application of adhesive materials, the graduation is easy to see without spilling and is convenient. However, since the number of entries was 100, I felt that there should be as many as 50 bottles.
It is to make a patient take medicine.
From Japan
On 2014-12-09 14:27:58
I am thankful very much usability.
Used to take out specified amount when dispensing liquid
From Japan
On 2014-08-16 14:34:06
Although it is used for subdivision of liquid by a specified amount, usability is satisfied because there is no liquid droplet and sliding is smooth. As for the quantity, it was 100 units, so if you can make a selection in units of 10/20 units, if possible, such as when it is different from the original use purpose like me, it will be saved.