Buy more than* S$200* and get FREE SHIPPING

  • Nipro Syringe Without Needle

Nipro Syringe Without Needle 08-649

5.00 (6)
Item.#
02966957
Mfr.#
08-649
Package Qty.
1Box(100PC)
Ship pack of
1
57.63 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Scale
Available
Nozzle
Slip
Body Size (phi mm)
About 17.7
1 Scale (mL)
0.2
Capacity (mL)
10
TGK Product Number
699-14-89-17
Tip Outer Diameter (mm)
About 4.2-4.3
Material
PP
Sterilization Method
Gamma ray
Sterilization
Completed
Type
Medium mouth
Overall Length (mm)
About 86
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For scientific experiments
5
From Japan
On 2017-05-29 14:33:39
I experimented with Pascal in combination with 50 ml ones. Pipe of vinyl chloride with a diameter of 4 mm Pipes out water and jumps water. Is there any good countermeasure?
This review is about item#2966957.
Feeding
5
From Japan
On 2015-11-29 15:30:40
I thought that I would like to purchase a large quantity at the same time that I have been using so far and it became indebted this time. It is excellent in feeling of use.
This review is about item#02966896.
Printer Ink cartridge filled with ink cartridge Drilling machine with cutting oil applied
5
From Japan
On 2015-11-02 18:13:08
It is easy to use and very handy.
This review is about item#35099337.
For liquid subdivision / application (for work)
5
From Japan
On 2015-01-16 13:47:27
For subdivision of liquids and application of adhesive materials, the graduation is easy to see without spilling and is convenient. However, since the number of entries was 100, I felt that there should be as many as 50 bottles.
This review is about item#35099337.
It is to make a patient take medicine.
5
From Japan
On 2014-12-09 14:27:58
I am thankful very much usability.
This review is about item#02966957.
Used to take out specified amount when dispensing liquid
5
From Japan
On 2014-08-16 14:34:06
Although it is used for subdivision of liquid by a specified amount, usability is satisfied because there is no liquid droplet and sliding is smooth. As for the quantity, it was 100 units, so if you can make a selection in units of 10/20 units, if possible, such as when it is different from the original use purpose like me, it will be saved.
This review is about item#02966957.