Buy more than* S$200* and get FREE SHIPPING

  • Clean Room Cloth, "Bemcot"
  • Clean Room Cloth,
  • Clean Room Cloth,

Clean Room Cloth, "Bemcot" M-1

4.54 (28)
Item.#
02968375
Mfr.#
M-1
Package Qty.
1Box(150Sheetx40Bag)
Ship pack of
1
249.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Cellulose (cupra) 100%
AS ONE Part Number
7-663-02
TGK Product Number
703-55-84-14
Class
1000 to 10000
Sheet Size (mm)
150x150
Purpose
For general laboratory, clean room, medicine manufacture, biology, food factory
Customer Reviews
5 star 19
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.54
28 Customer Reviews
The reviews are automatic translation.
·
4
From Japan
On 2017-05-19 21:42:58
With feeling close to flexible cloth, it was almost able to use for cleaning for feeling close to cloth towel.
This review is about item#9995991.
Coating work
5
From Japan
On 2017-05-18 08:30:15
Use it for silicone coating such as a washbowl or artificial marble top plate. Since fibers do not remain, the finish is good.
This review is about item#09995991.
Cleaning work of the projector
5
From Japan
On 2017-03-23 16:48:08
Because I just started using it, I think that it is easy to use it for now as it is not a problem
This review is about item#9995991.
Wipe the record
5
From Japan
On 2016-12-08 14:38:19
Pleasantly indulge. I think that there are many deals with the number of sheets.
This review is about item#9995991.
Machine maintenance
5
From Japan
On 2016-11-22 17:57:49
I bought it from a subordinate of company No. 2 factory and bought it, but the next day after the ordering day, I got an e-mail to thank you. Newly introduced equipment Although we are using it for cleaning finishing during maintenance, it is an indispensable piece. Thank you for your prompt shipping response.
This review is about item#9995991.
Caulking operation and alcohol wiping operation
3
From Japan
On 2016-04-27 16:23:25
Since we can use one piece at a time rather than using a waste cloth, I am satisfied because it can be used efficiently.
This review is about item#09995991.
For Record Cleaning
5
From Japan
On 2016-03-28 16:21:22
I sell it as a special cleaning cloth, but the material is exactly the same. Because price is half price, we choose Bencot without complaint. I have trusted it because I was using it in the work of semiconductors during my active days.
This review is about item#09995991.
Cleaning with solvent and dry wiping
5
From Japan
On 2016-03-15 23:37:16
· Characteristics of commodities There are few cases where fiber quality can be taken from commodities, and garbage and kiba are hard to remain even if wiped with solvent. In addition, the fiber is soft, it is difficult to damage the surface of metal surface, wood, electronic substrate and Si - Wafer. It can be used for many purposes such as wiping the desk with water, cleaning the measuring device, cleaning the surface of the display. - Attention point of commodity Because fiber is cellulosic, when you wipe off sulfuric acid etc., the fiber quality of the product is dehydrated and the commodity is carbonized. Compared to other products and series, the cost per piece increases.
This review is about item#09995991.
I use it for repair work.
5
From Japan
On 2015-12-15 11:50:10
Easy to use
This review is about item#09995991.
Washing
3
From Japan
On 2015-12-14 21:00:18
usually
This review is about item#09995991.