Buy more than* S$200* and get FREE SHIPPING

  • PharMed BPT Biocompatible Tubing, Fractional

PharMed BPT Biocompatible Tubing, Fractional 710-17-11-31

Item.#
02971577
Mfr.#
710-17-11-31
Package Qty.
1Roll(7.5m)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-02-01
Now we ship to...
...see all
Item Feature
Purpose
Process of using diagnostic device, cell sampling, and medium, lines of making vaccine, cultivation equipment, filtering device, and aseptic filling, etc.
Heat-Resistant Temperature (deg C)
135
Length (m)
7.5
Material
Thermoplastic elastomeric
TGK Product Number
710-17-11-31
Hardness (Shore A)
64
Compatible Standard
USP Class VI, FDA, NSF
Color
Beige
Outside Diameter (inch[mm])
0.145[3.68]
Inner Diameter (inch [mm])
0.02[0.51]