Buy more than* S$200* and get FREE SHIPPING

  • PharMed BPT Biocompatible Tubing, Fractional

PharMed BPT Biocompatible Tubing, Fractional 710-17-11-35

Item.#
02971613
Mfr.#
710-17-11-35
Package Qty.
1Roll(7.5m)
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (inch [mm])
3/16[4.76]
Compatible Standard
USP Class VI, FDA, NSF
Color
Beige
TGK Product Number
710-17-11-35
Heat-Resistant Temperature (deg C)
135
Outside Diameter (inch[mm])
5/16[7.94]
Length (m)
7.5
Material
Thermoplastic elastomeric
Hardness (Shore A)
64
Purpose
Process of using diagnostic device, cell sampling, and medium, lines of making vaccine, cultivation equipment, filtering device, and aseptic filling, etc., Process of using diagnostic device, cell sampling, and medium, lines of making vaccine, cultivation equipment, filtering device, and aseptic filling, etc.