Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PharMed BPT Biocompatible Tubing, Fractional

PharMed BPT Biocompatible Tubing, Fractional 710-17-11-36

Item.#
02971622
Mfr.#
710-17-11-36
Package Qty.
1Roll(7.5m)
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness (Shore A)
64
Inner Diameter (inch [mm])
1/4[6.35]
Compatible Standard
USP Class VI, FDA, NSF
Color
Beige
TGK Product Number
710-17-11-36
Heat-Resistant Temperature (deg C)
135
Outside Diameter (inch[mm])
3/8[9.52]
Length (m)
7.5
Material
Thermoplastic elastomeric
Purpose
Process of using diagnostic device, cell sampling, and medium, lines of making vaccine, cultivation equipment, filtering device, and aseptic filling, etc., Process of using diagnostic device, cell sampling, and medium, lines of making vaccine, cultivation equipment, filtering device, and aseptic filling, etc.