Buy more than* S$200* and get FREE SHIPPING

  • PharMed BPT Biocompatible Tubing, Fractional

PharMed BPT Biocompatible Tubing, Fractional 710-17-11-40

Item.#
02971665
Mfr.#
710-17-11-40
Package Qty.
1Roll(7.5m)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
479.90 SGD
ADD TO CART
Shipped after 2017-10-06
Now we ship to...
...see all
Item Feature
TGK Product Number
710-17-11-40
Heat-Resistant Temperature (deg C)
135
Outside Diameter (inch[mm])
3/4[19.05]
Length (m)
7.5
Material
Thermoplastic elastomeric
Hardness (Shore A)
64
Inner Diameter (inch [mm])
1/2[12.70]
Compatible Standard
USP Class VI, FDA, NSF
Color
Beige
Purpose
Process of using diagnostic device, cell sampling, and medium, lines of making vaccine, cultivation equipment, filtering device, and aseptic filling, etc.