Buy more than* S$200* and get FREE SHIPPING

  • PharMed BPT Biocompatible Tubing, Fractional

PharMed BPT Biocompatible Tubing, Fractional 710-17-11-46

Item.#
02971701
Mfr.#
710-17-11-46
Package Qty.
1Roll(7.5m)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Standard
USP Class VI, FDA, NSF
Color
Beige
TGK Product Number
710-17-11-46
Heat-Resistant Temperature (deg C)
135
Outside Diameter (inch[mm])
3/16[4.76]
Length (m)
7.5
Material
Thermoplastic elastomeric
Hardness (Shore A)
64
Inner Diameter (inch [mm])
1/8[3.18]
Purpose
Process of using diagnostic device, cell sampling, and medium, lines of making vaccine, cultivation equipment, filtering device, and aseptic filling, etc.