Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PharMed BPT Tubing

PharMed BPT Tubing A-60-G

Item.#
02971744
Mfr.#
A-60-G
Package Qty.
1Roll(7m)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Manufacture of diagnostic test products, cell culture medium system, vaccine production, bioreactor process line, manufacturing filtration and fermentation, aseptic filling, transfer of fluid that tends to denature.
Heat-Resistant Temperature (deg C)
135
Length (m)
7.5
Material
Thermoplastic elastomeric
Inner Diameter (phi mm)
2
Hardness (Shore A)
64
Compatible Standard
USP Class VI, FDA, NSF
Color
Beige
Outer Diameter (phi mm)
4
TGK Product Number
710-17-11-52