Buy more than* S$200* and get FREE SHIPPING

  • PharMed BPT Tubing

PharMed BPT Tubing A-60-G

Item.#
02971771
Mfr.#
A-60-G
Package Qty.
1Roll(7m)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Manufacture of diagnostic test products, cell culture medium system, vaccine production, bioreactor process line, manufacturing filtration and fermentation, aseptic filling, transfer of fluid that tends to denature.
Heat-Resistant Temperature (deg C)
135
Length (m)
7.5
Material
Thermoplastic elastomeric
Inner Diameter (phi mm)
4
Hardness (Shore A)
64
Compatible Standard
USP Class VI, FDA, NSF
Color
Beige
Outer Diameter (phi mm)
6
TGK Product Number
710-17-11-55