Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Scientific Research, Development Products
>
Research Related Supplies, Laboratory Necessities
>
Tubes, Hoses
>
PharMed Tubes
PharMed BPT Tubing A-60-G
by
Tygon
Item.#
02971787
Mfr.#
A-60-G
Package Qty.
1Roll(7m)
Ship pack of
1
Restriction
Sales Price:
289.99 SGD
Qty.
Shipped after 2018-04-26
Now we ship to...
...
see all
See all 12 items in this Product
Item Feature
Purpose
Manufacture of diagnostic test products, cell culture medium system, vaccine production, bioreactor process line, manufacturing filtration and fermentation, aseptic filling, transfer of fluid that tends to denature.
Heat-Resistant Temperature (deg C)
135
Length (m)
7.5
Material
Thermoplastic elastomeric
Inner Diameter (phi mm)
4
Hardness (Shore A)
64
Compatible Standard
USP Class VI, FDA, NSF
Color
Beige
Outer Diameter (phi mm)
8
TGK Product Number
710-17-11-56
See all 12 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
PharMed BPT Biocompatible Tubing, Fractional
Tygon
139.99
-
759.99 SGD
Roller pump tube (Pharmed BPT tube)
Tygon
-
Tube for Tube Pump, Pharmed
EYELA
42.99
-
56.99 SGD
(1)
Far Medford tube for feeding pump
MasterFlex
-
PTFE tube
MasterFlex
209.99
-
639.99 SGD
Tube roller pump
Tygon
309.99
-
479.99 SGD
TPE tube (C- Flex R)
Tygon
179.99
-
539.99 SGD
Filter Holder, phi90mm screw thread type
SIBATA SCIENTIFIC TECHNOLOGY
159.99 SGD
Sayden F
AS ONE
879.99 SGD
Sealing Sleeves for Stirring Rod, bearing, TS Joint
SIBATA SCIENTIFIC TECHNOLOGY
209.99
-
229.99 SGD
Reference Solution with JCSS Certificate
A&D
58.99 SGD
Poaron transparent tube
Matsuyoshi & Co
34.99
-
139.99 SGD
All PTFE stirring seal
AS ONE
63.99
-
109.99 SGD
>>
Top