Buy more than* S$200* and get FREE SHIPPING

  • Prepared Slide Box with Clear Lid

Prepared Slide Box with Clear Lid 715-14-35-05

5.00 (2)
Item.#
02974167
Mfr.#
715-14-35-05
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
PS transparent lid
Number of Slides
50-sheet
Outer Dimensions (Width x Depth x Height)(mm)
107x177x35H
TGK Product Number
715-14-35-05
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of insect exhibition specimens
5
From Japan
On 2017-11-20 16:02:55
Although it is not a superior functionality, it can be used with confidence. I use it by stacking up to 4 stages but it is stable and no problem. As a hope, it is more convenient to hold back the rattles by slightly narrowing the slit width (it is necessary to limit the thickness of the slide glass). Also, it is preferable to prepare variations of the same external size and large pitch (thus reducing the number of storage), or conversely reduce it to widen the degree of freedom of the interval. I think that it is better to not change the external dimensions because I think that there are many users already stacked up.
This review is about item#2974176.
Preparatory storage
5
From Japan
On 2014-09-16 13:42:49
Until now, the lid was using opaque ones, but this time transparent things are easy to understand and convenient
This review is about item#02974167.