Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Uncharged Bag 100X150 100microM

Uncharged Bag 100X150 100microM 716-25-12-01

5.00 (1)
Item.#
02974711
Mfr.#
716-25-12-01
Package Qty.
1Pack(100Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Resistance Value (ohm)
1 - 1011(20deg C, 50%RH)
Dimension (mm)
100 x 150
TGK Product Number
716-25-12-01
Thickness (microm)
100
Material
ANTISTATIC PROTECTION PE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transfer of electronic board
5
From Japan
On 2018-03-13 18:51:38
There are also packaging elements, and if you have a thicker product (even if you upgrade the price) it's easy to use.
This review is about item#2974711.