Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uncharged Bag 200X300 100microm

Uncharged Bag 200X300 100microm 716-25-12-03

Item.#
02974736
Mfr.#
716-25-12-03
Package Qty.
1Pack(100Sheet)
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Resistance Value (ohm)
1 - 10 11 (20 deg C, 50% RH)
Dimension (mm)
200x300
TGK Product Number
716-25-12-03
Thickness (microm)
100
Material
Antistatic PE