Buy more than* S$200* and get FREE SHIPPING

  • Anti-Static Bag 100x150 50microm

Anti-Static Bag 100x150 50microm 716-25-12-11

2.00 (1)
Item.#
02974754
Mfr.#
716-25-12-11
Package Qty.
1Pack(100Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Resistance Value (ohm)
1-1011(20 degree C, 50% RH)
Dimension (mm)
100x150
TGK Product Number
716-25-12-11
Thickness (microm)
50
Material
PE prevention of static charge
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As a packing leaf of electronic parts products
2
From Japan
On 2016-03-02 15:45:25
I would like to see variations in size (small size) 50 50, 50 * 100, 50 * 150, 100 * 100 It would be great if the number of choices increased. It is a price, but if the price range fluctuates with respect to the number of purchases at a time (cost down with quantity UP), it is nice. Since we can cost down by summarizing orders we would like to consider. Thank you for your consideration.
This review is about item#02974754.