Buy more than* S$200* and get FREE SHIPPING

  • Anti-Static Bag 150x200 50microm

Anti-Static Bag 150x200 50microm 716-25-12-12

5.00 (2)
Item.#
02974763
Mfr.#
716-25-12-12
Package Qty.
1Pack(100Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Resistance Value (ohm)
1 - 10 11 (20 deg C, 50% RH)
Dimension (mm)
150x200
TGK Product Number
716-25-12-12
Thickness (microm)
50
Material
Antistatic PE
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Insert the completed board.
5
From Japan
On 2016-05-18 14:47:19
It is convenient to use immediately, such as shipping boards, shipping parts, and shipping parts.
This review is about item#02974763.
For packing goods
5
From Japan
On 2014-09-29 16:02:26
Because the price is cheap, I would like to purchase it in the future as well.
This review is about item#02974763.