Buy more than* S$200* and get FREE SHIPPING

  • Anti-Static Bag 200x300

Anti-Static Bag 200x300 716-25-12-13

5.00 (1)
Item.#
02974772
Mfr.#
716-25-12-13
Package Qty.
1Pack(100Sheet)
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Resistance Value (ohm)
1 to 1011(20deg C, 50%RH)
Dimension (mm)
200x300
TGK Product Number
716-25-12-13
Thickness (microm)
50
Material
Antistatic PE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bagging of goods
5
From Japan
On 2015-03-10 13:20:32
It was easy to use.
This review is about item#02974772.