Buy more than* S$200* and get FREE SHIPPING

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-6L

5.00 (1)
Item.#
02975393
Mfr.#
R-6L
Package Qty.
1Box(100PC)
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.6
Height (mm)
50
TGK Product Number
717-03-03-03
Caliber Shape
Direct mouth
Inner Diameter (phi mm)
4.8
Material
Strengthening hard glass
Body Size (phi mm)
6
Outer Diameter (phi mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
One flower for flowers
5
From Japan
On 2017-03-05 22:55:22
It is stronger than expected and hard to crack. Since it arrives with firm packaging, it is safe.
This review is about item#2975542.