Buy more than* S$200* and get FREE SHIPPING

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-7S

by NEG
5.00 (1)
Item.#
02975411
Mfr.#
R-7S
Package Qty.
1Box(100PC)
Ship pack of
1
49.88 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Body Size (phi mm)
7
Outer Diameter (phi mm)
7
Inner Diameter (phi mm)
5.8
Material
Strengthening hard glass
Caliber Shape
Direct mouth
Thickness (mm)
0.6
Height (mm)
33
TGK Product Number
717-03-03-05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
One flower for flowers
5
From Japan
On 2017-03-05 22:55:22
It is stronger than expected and hard to crack. Since it arrives with firm packaging, it is safe.
This review is about item#2975542.