Buy more than* S$200* and get FREE SHIPPING

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-8S

by NEG
5.00 (1)
Item.#
02975454
Mfr.#
R-8S
Package Qty.
1Box(100PC)
Ship pack of
1
50.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.8
Height (mm)
33
TGK Product Number
717-03-03-09
Caliber Shape
Straight mouth
Inner Diameter (phi mm)
6.4
Material
Reinforced Hard glass
Body Size (phi mm)
8
Outer Diameter (phi mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ikebana for Bud
5
From Japan
On 2017-03-05 22:55:22
And difficult to crack stronger than I thought. Since the reach with a solid packing, it is safe.
This review is about item#2975542.