Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-10S

5.00 (2)
Item.#
02975497
Mfr.#
R-10S
Package Qty.
1Box(100PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g/pc)
2.7
Caliber Shape
Direct mouth
Thickness (mm)
0.8
Height (mm)
50
TGK Product Number
717-03-03-13
Body Size (phi mm)
10
Outer Diameter (phi mm)
10
Inner Diameter (phi mm)
8.4
Material
Strengthening hard glass
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Although it is not the original usage, put water in and decorate flowers
5
From Japan
On 2018-05-02 14:46:25
There is no problem with this product. Just to increase the variation of the length is not it. A little short and a long one.
This review is about item#2975594.
One flower for flowers
5
From Japan
On 2017-03-05 22:55:22
It is stronger than expected and hard to crack. Since it arrives with firm packaging, it is safe.
This review is about item#2975542.