Buy more than* S$200* and get FREE SHIPPING

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-12S

5.00 (1)
Item.#
02975506
Mfr.#
R-12S
Package Qty.
1Box(100PC)
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Body Size (phi mm)
12
Outer Diameter (phi mm)
12
Inner Diameter (phi mm)
10
Material
Strengthening hard glass
Caliber Shape
Direct mouth
Thickness (mm)
1
Height (mm)
50
TGK Product Number
717-03-03-14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
One flower for flowers
5
From Japan
On 2017-03-05 22:55:22
It is stronger than expected and hard to crack. Since it arrives with firm packaging, it is safe.
This review is about item#2975542.