Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-13M

5.00 (1)
Item.#
02975524
Mfr.#
R-13M
Package Qty.
1Box(100PC)
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
13
Inner Diameter (phi mm)
11
Material
Strengthening hard glass
Body Size (phi mm)
13
Thickness (mm)
1
Height (mm)
105
TGK Product Number
717-03-03-16
Caliber Shape
Direct mouth
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
One flower for flowers
5
From Japan
On 2017-03-05 22:55:22
It is stronger than expected and hard to crack. Since it arrives with firm packaging, it is safe.
This review is about item#2975542.