Buy more than* S$200* and get FREE SHIPPING

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-14S

by NEG
5.00 (1)
Item.#
02975533
Mfr.#
R-14S
Package Qty.
1Box(100PC)
Ship pack of
1
66.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
55
TGK Product Number
717-03-03-17
Body Size (phi mm)
14
Outer Diameter (phi mm)
14
Inner Diameter (phi mm)
12
Material
Strengthening hard glass
Weight (g/pc)
5.2
Caliber Shape
Direct mouth
Thickness (mm)
1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ikebana for Bud
5
From Japan
On 2017-03-05 22:55:22
And difficult to crack stronger than I thought. Since the reach with a solid packing, it is safe.
This review is about item#2975542.