Buy more than* S$200* and get FREE SHIPPING

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-15S

5.00 (1)
Item.#
02975542
Mfr.#
R-15S
Package Qty.
1Box(100PC)
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
15
Inner Diameter (phi mm)
13
Material
Strengthening hard glass
Body Size (phi mm)
15
Thickness (mm)
1
Height (mm)
75
TGK Product Number
717-03-03-18
Caliber Shape
Direct mouth
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
One flower for flowers
5
From Japan
On 2017-03-05 22:55:22
It is stronger than expected and hard to crack. Since it arrives with firm packaging, it is safe.
This review is about item#2975542.