|
Reinforced Rigid Sample Tube R R-15M
(1)
- Item.#
- 02975551
- Mfr.#
- R-15M
- Package Qty.
- 1Box(100PC)
- Ship pack of
- 1
Item Feature
- Outer Diameter (phi mm)
- 15
- Inner Diameter (phi mm)
- 13
- Material
- Strengthening hard glass
- Weight (g/pc)
- 9.2
- Caliber Shape
- Direct mouth
- Thickness (mm)
- 1
- Height (mm)
- 90
- TGK Product Number
- 717-03-03-19
- Body Size (phi mm)
- 15
|
Customers Who Viewed This Item Also Viewed
<<
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
NICHIDEN RIKA GLASS (NEG)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
One flower for flowers
From Japan
On 2017-03-05 22:55:22
It is stronger than expected and hard to crack. Since it arrives with firm packaging, it is safe.
Customers Who Bought This Item Also Bought