Buy more than* S$200* and get FREE SHIPPING

  • Reinforced Rigid Sample Tube R

Reinforced Rigid Sample Tube R R-18S

by NEG
5.00 (1)
Item.#
02975594
Mfr.#
R-18S
Package Qty.
1Box(100PC)
Ship pack of
1
88.16 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Height (mm)
90
TGK Product Number
717-03-03-23
Caliber Shape
Direct mouth
Thickness (mm)
1
Material
Strengthening hard glass
Body Size (phi mm)
18
Outer Diameter (phi mm)
18
Inner Diameter (phi mm)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ikebana for Bud
5
From Japan
On 2017-03-05 22:55:22
And difficult to crack stronger than I thought. Since the reach with a solid packing, it is safe.
This review is about item#2975542.