Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN T-15

Item.#
02976206
Mfr.#
T-15
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
L1(mm)
15
Upper Diameter (phi mm)
15
TGK Product Number
717-03-22-02
L2(mm)
20
Compatible Size (mm)
15
Lower Diameter (phi mm)
11