Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN T-17

by NEG
Item.#
02976215
Mfr.#
T-17
Package Qty.
1PC
Ship pack of
1
2.97 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
L1(mm)
10
Upper Diameter (phi mm)
17
TGK Product Number
717-03-22-03
L2(mm)
30
Compatible Size (mm)
16.5
Lower Diameter (phi mm)
13