Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN T-19

Item.#
02976224
Mfr.#
T-19
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
L1(mm)
12
Upper Diameter (phi mm)
19
TGK Product Number
717-03-22-04
L2(mm)
30
Compatible Size (mm)
18
Lower Diameter (phi mm)
15