Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN T-22

by NEG
Item.#
02976233
Mfr.#
T-22
Package Qty.
1PC
Ship pack of
1
3.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
TGK Product Number
717-03-22-05
L2(mm)
30
Compatible Size (mm)
21
Lower Diameter (phi mm)
18
Shape
T-type plug-in
L1(mm)
15
Upper Diameter (phi mm)
22