Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN T-24

Item.#
02976242
Mfr.#
T-24
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
L1(mm)
20
Upper Diameter (phi mm)
24
TGK Product Number
717-03-22-06
L2(mm)
35
Compatible Size (mm)
24,25
Lower Diameter (phi mm)
20