Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN T-32

by NEG
Item.#
02976251
Mfr.#
T-32
Package Qty.
1PC
Ship pack of
1
5.64 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
L2(mm)
40
Compatible Size (mm)
30
Lower Diameter (phi mm)
22
Shape
T-type plug-in
L1(mm)
20
Upper Diameter (phi mm)
32
TGK Product Number
717-03-22-07