Buy more than* S$200* and get FREE SHIPPING

  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN
  • Silicon Rubber Stopper, Plug Type, SILICOSEN

Silicon Rubber Stopper, Plug Type, SILICOSEN T-10

Item.#
02976285
Mfr.#
T-10
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material
Silicon rubber
Compatible Size (mm)
10
Lower Diameter (phi mm)
6
L2(mm)
17
L1(mm)
13
Upper Diameter (phi mm)
10
TGK Product Number
717-03-22-10